(0)

WEILAND #Z5.523.5153.0

End Clamp, Screw Block, Metal Housing, 9708/3 S35 Block Models

SKU: 01557332166
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Terminal Block Connection
Block Type: Screw
Block Models: 9708/3 S35
Housing: Metal
Description
Terminal Connection Accessories: Type - Terminal Block Connection; Block Type - Screw; Block Models - 9708/3 S35; Housing - Metal; Additional Information - Width: 8 mm, Length: 49 mm, Mounting Method: DIN Rail (Top Hat Rail) 35/7.5 mm, Color: Black
Additional Info: Width: 8 mm, Length: 49 mm, Mounting Method: DIN Rail (Top Hat Rail) 35/7.5 mm, Color: Black