Terminal Connection Accessories: Type - Terminal Block Connection; Block Type - Screw; Block Models - WE 2/U; Housing - Metal; Additional Information - Width: 10 mm, Length: 49 mm, Mounting Method: DIN Rail (Top Hat Rail) 35/7.5 mm, Color: Black
Additional Info: Width: 10 mm, Length: 49 mm, Mounting Method: DIN Rail (Top Hat Rail) 35/7.5 mm, Color: Black