Menu Search
WEILAND #Z5.522.7053.0

End Clamp, Screw Block, Plastic Housing, 9708 Block Models

SKU # 01557314167
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Block Connection
Block Type: Screw
Block Models: 9708
Housing: Plastic

Terminal Connection Accessories: Type - Terminal Block Connection; Block Type - Screw; Block Models - 9708; Housing - Plastic; Additional Information - Width: 7.5 mm, Length: 26 mm, Mounting Method: G-rail

Additional Info: Width: 7.5 mm, Length: 26 mm, Mounting Method: G-rail