Menu Search
ABB INSTALLATION PRODUCTS #1SNK706012R0000

Thomas and Betts Feed-Thru Terminal Block 32A 1000V

SKU # 88861418053 Manufacturer Series: SNK Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 4-Wire
Construction Style: IEC
Rating - Voltage: 1000V
Rating - Amps: 32A
Wire Range: 26-10 AWG
Model Type: ZK4-4P
Wire Terminal: Spring Clamp
Housing Material: Polyamide
Housing Finish: Gray
Mounting: DIN Rail, TH35
Temperature Rating - max: 110 deg C (230 deg F)
Temperature Rating - min: -55 deg C (-67 deg F)
Block Width: 0.24 in. (6mm)
Block Length: 1.62 in. (41.1mm)
Block Height: 3.53 in. (89.7mm)

Terminal Feed-Thru Blocks, Standard: Type - Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 4-Wire; Construction Style - IEC; Rating - Voltage - 1000V; Rating - Amps - 32A; Wire Range - 26-10 AWG; Model Type - ZK4-4P; Wire Terminal - Spring Clamp; Housing Material - Polyamide; Housing Finish - Gray; Mounting - DIN Rail, TH35; Temperature Rating - max - 110 deg C (230 deg F); Temperature Rating - min - -55 deg C (-67 deg F); Block Width - mm - 6 mm; Block Width - 0.24 in.; Block Height - in/mm - 3.53 in./89.7 mm; Block Length - in/mm - 1.62 in./41.1 mm; Additional Information - Spacing: 6 mm, Dielectric Test Voltage: 2200V, Power Loss: 1W, SCCR: 100kA, Degree of Protection: IP20; - SNK Series

Additional Info: Spacing: 6 mm, Dielectric Test Voltage: 2200V, Power Loss: 1W, SCCR: 100kA, Degree of Protection: IP20