Menu Search
ABB #1SNK712010R0000

Thomas and Betts Feed-Thru Terminal Block 76A 1000V

SKU # 88861418069 Manufacturer Series: SNK Series
RoHS Compliant

Terminal Feed-Thru Blocks, Standard: Type - Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 2-Wire; Construction Style - IEC; Rating - Voltage - 1000V; Rating - Amps - 76A; Wire Range - 20-4 AWG; Model Type - ZK16; Wire Terminal - Spring Clamp; Housing Material - Polyamide; Housing Finish - Gray; Mounting - DIN Rail, TH35; Temperature Rating - max - 110 deg C (230 deg F); Temperature Rating - min - -55 deg C (-67 deg F); Block Width - mm - 12 mm; Block Width - 0.47 in.; Block Height - in/mm - 3.25 in./82.5 mm; Block Length - in/mm - 1.87 in./47.5 mm; Additional Information - Spacing: 12 mm, Dielectric Test Voltage: 2200V, Power Loss: 2.4W, SCCR: 100kA, Degree of Protection: IP20; - SNK Series

Additional Info: Spacing: 12 mm, Dielectric Test Voltage: 2200V, Power Loss: 2.4W, SCCR: 100kA, Degree of Protection: IP20