Terminal Feed-Thru Blocks, Standard: Type - Fuse Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 16A; Wire Range - 22-10 AWG; Model Type - ML 10/13.SF; Wire Terminal - Screw Clamp; Housing Finish - Black; Mounting - DIN Rail, DIN 1-3; Block Width - mm - 13.0 mm; Block Width - in - 0.51 in.; Block Height - in/mm - 2.77/70.5; Block Length - in/mm - 3.35/85.0; Manufacturer Series - SNA Series