Menu Search
ABB INSTALLATION PRODUCTS #010503215

Thomas and Betts Grounding Terminal Block 25A 600V

SKU # 66201995353

Terminal Feed-Thru Blocks, Standard: Type - Grounding Terminal Block; Configuration/Wiring - Ground Block 2-Wire; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 25A; Wire Range - 22-10 AWG; Model Type - M 4/6; Wire Terminal - Screw Clamp; Housing Finish - Red; Mounting - DIN Rail; Block Width - mm - 6.1 mm; Block Width - in - 0.24 in; Block Height - in/mm - 2.08/53.0; Block Length - in/mm - 1.75/44.5