Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 41A; Wire Range - 22-8 AWG; Model Type - M6/8; Wire Terminal - Screw Clamp; Housing Finish - Gray; Mounting - DIN Rail, DIN 1-3; Block Width - mm - 8.0 mm; Block Width - in - 0.31 in.; Block Height - in/mm - 2.09/53.0; Block Length - in/mm - 1.75/44.5