Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 86; Wire Range - 16 mm2; Model Type - M16/12; Wire Terminal - Screw Clamp; Mounting - Channel, DIN 1-3; Block Width - mm - 12.0 mm; Block Width - in - 0.470 in.