Terminal Feed-Thru Blocks, Standard: Type - Switch Terminal Block; Configuration/Wiring - Single Tier 1-Circuit; Construction Style - IEC; Rating - Voltage - 300V; Rating - Amps - 10A; Wire Range - 22-10 AWG; Model Type - M 4/6.SNB; Wire Terminal - Screw
Additional Info: With Blade