Terminal Feed-Thru Blocks, Standard: Type - Switch Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 500V; Rating - Amps - 15 A; Wire Range - 8 AWG; Model Type - M6/8.STP; Wire Terminal - Screw Clamp; Housing Material - Polyamide; Housing Finish - Yellow; Mounting - DIN Rail; Temperature Rating - max - 110 deg C (230 deg F); Temperature Rating - min - -55 deg C (-67 deg F); Block Width - mm - 8.0 mm; Block Width - in - 0.31 in.; Block Height - in/mm - 2.27/57.5; Block Length - in/mm - 1.77/45.5