Menu Search
ABB #1SNK705011R0000

Thomas and Betts Feed-Thru Terminal Block 24A 1000V

SKU # 88861418014 Manufacturer Series: SNK Series
RoHS Compliant

Terminal Feed-Thru Blocks, Standard: Type - Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 3-Wire; Construction Style - IEC; Rating - Voltage - 1000V; Rating - Amps - 24A; Wire Range - 26-12 AWG; Model Type - ZK2.5-3P; Wire Terminal - Spring Clamp; Housing Material - Polyamide; Housing Finish - Gray; Mounting - DIN Rail, TH35; Temperature Rating - max - 110 deg C (230 deg F); Temperature Rating - min - -55 deg C (-67 deg F); Block Width - mm - 5.2 mm; Block Width - 0.21 in.; Block Height - in/mm - 2.55 in./64.7 mm; Block Length - in/mm - 1.58 in./40.2 mm; Additional Information - Spacing: 5.2 mm, Dielectric Test Voltage: 2200V, Power Loss: 0.8W, SCCR: 100kA, Degree of Protection: IP20; - SNK Series

Additional Info: Spacing: 5.2 mm, Dielectric Test Voltage: 2200V, Power Loss: 0.8W, SCCR: 100kA, Degree of Protection: IP20