Menu Search
ABB #1SNK708010R0000

Thomas and Betts Feed-Thru Terminal Block 41A 1000V

SKU # 47259708010 Manufacturer Series: SNK Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability

Terminal Feed-Thru Blocks, Standard: Type - Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 2-Wire; Construction Style - IEC; Rating - Voltage - 1000V; Rating - Amps - 41A; Wire Range - 24-8 AWG; Model Type - ZK6; Wire Terminal - Spring Clamp

Additional Info: Spacing: 8 mm, Dielectric Test Voltage: 2200V, Power Loss: 1.3W, SCCR: 100kA, Degree of Protection: IP20