Menu Search
ABB #1SNK708010R0000

Thomas and Betts Feed-Thru Terminal Block 41A 1000V

SKU # 88861418057 Manufacturer Series: SNK Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 2-Wire
Construction Style: IEC
Rating - Voltage: 1000V
Rating - Amps: 41A
Wire Range: 24-8 AWG
Model Type: ZK6
Wire Terminal: Spring Clamp
Housing Material: Polyamide
Housing Finish: Gray
Mounting: DIN Rail, TH35
Temperature Rating - max: 110 deg C (230 deg F)
Temperature Rating - min: -55 deg C (-67 deg F)
Block Width: 0.32 in. (8mm)
Block Length: 1.65 in. (41.9mm)
Block Height: 2.26 in. (57.5mm)

Terminal Feed-Thru Blocks, Standard: Type - Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 2-Wire; Construction Style - IEC; Rating - Voltage - 1000V; Rating - Amps - 41A; Wire Range - 24-8 AWG; Model Type - ZK6; Wire Terminal - Spring Clamp; Housing Material - Polyamide; Housing Finish - Gray; Mounting - DIN Rail, TH35; Temperature Rating - max - 110 deg C (230 deg F); Temperature Rating - min - -55 deg C (-67 deg F); Block Width - mm - 8 mm; Block Width - 0.32 in.; Block Height - in/mm - 2.26 in./57.5 mm; Block Length - in/mm - 1.65 in./41.9 mm; Additional Information - Spacing: 8 mm, Dielectric Test Voltage: 2200V, Power Loss: 1.3W, SCCR: 100kA, Degree of Protection: IP20; - SNK Series

Additional Info: Spacing: 8 mm, Dielectric Test Voltage: 2200V, Power Loss: 1.3W, SCCR: 100kA, Degree of Protection: IP20