Menu Search
ABB #1SNK706150R0000

Thomas and Betts Grounding Terminal Block

SKU # 88861418048 Manufacturer Series: SNK Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grounding Terminal Block
Configuration/​Wiring: Single Tier 2-Wire
Construction Style: IEC
Wire Range: 26-10 AWG
Model Type: ZK4-PE
Wire Terminal: Spring Clamp
Housing Material: Polyamide
Housing Finish: Green/Yellow
Mounting: DIN Rail, TH35
Temperature Rating - max: 110 deg C (230 deg F)
Temperature Rating - min: -55 deg C (-67 deg F)
Block Width: 0.24 in. (6mm)
Block Length: 1.62 in. (41.2mm)
Block Height: 2.47 in. (62.0mm)

Terminal Feed-Thru Blocks, Standard: Type - Grounding Terminal Block; Configuration/Wiring - Single Tier 2-Wire; Construction Style - IEC; Wire Range - 26-10 AWG; Model Type - ZK4-PE; Wire Terminal - Spring Clamp; Housing Material - Polyamide; Housing Finish - Green/Yellow; Mounting - DIN Rail, TH35; Temperature Rating - max - 110 deg C (230 deg F); Temperature Rating - min - -55 deg C (-67 deg F); Block Width - mm - 6 mm; Block Width - 0.24 in.; Block Height - in/mm - 2.47 in./62.0 mm; Block Length - in/mm - 1.62 in./41.2 mm; Additional Information - Spacing: 6 mm, Dielectric Test Voltage: 2200V, Degree of Protection: IP20; - SNK Series

Additional Info: Spacing: 6 mm, Dielectric Test Voltage: 2200V, Degree of Protection: IP20