Terminal Feed-Thru Blocks, Standard: Type - Grounding Terminal Block; Configuration/Wiring - Single Tier 1-Circuit; Construction Style - IEC; Wire Range - 24-8 AWG; Model Type - ZK6-PE; Wire Terminal - Spring Clamp; Housing Material - Polyamide; Housing Finish - Green/Yellow; Mounting - DIN Rail, TH35; Temperature Rating - max - 110 deg C (230 deg F); Temperature Rating - min - -55 deg C (-67 deg F); Block Width - mm - 8.0 mm; Block Width - in - 2.54/64.6; Block Height - in/mm - 2.54/64.6; Block Length - in/mm - 1.65/42.0