Menu Search
EATON #XBUT25PE

Grounding Terminal Block

SKU # 78211690486 Manufacturer Series: XB Series
Type: Grounding Terminal Block
Configuration/​Wiring: Ground Block 2-Wire
Construction Style: IEC
Wire Range: 26-12 AWG
Model Type: XBUT25
Wire Terminal: Screw
Housing Material: Polyamide 6.6
Housing Finish: Green/Yellow
Mounting: DIN Rail, 35mm
Temperature Rating - max: 125 deg C (257 deg F)
Block Width: 5.2mm

Terminal Feed-Thru Blocks, Standard: Type - Grounding Terminal Block; Configuration/Wiring - Ground Block 2-Wire; Construction Style - IEC; Wire Range - 26-12 AWG; Model Type - XBUT25; Wire Terminal - Screw; Housing Material - Polyamide 6.6; Housing Finish - Green/Yellow; Mounting - DIN Rail, 35mm; Temperature Rating - max - 125 deg C (257 deg F); Block Width - mm - 5.2 mm; Manufacturer Series - XB Series