Menu Search
EATON #XBQT15

Modular Terminal Block 10A 600V

SKU # 78211690589 Manufacturer Series: XB Series
Type: Modular Terminal Block
Configuration/​Wiring: Single Tier 2-Circuit
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 10A
Wire Range: 24-16 AWG
Model Type: XBQT15
Wire Terminal: IDC
Housing Finish: Gray
Mounting: DIN Rail
Block Width: 0.21 in. (5.2mm)