You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #XBPT25

Standard Feed-Thru Terminal Block 20A 600V

SKU # 78211690537 Manufacturer Series: XB Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 20A
Wire Range: 26-12 AWG
Model Type: XBPT25
Wire Terminal: Spring Clamp
Housing Material: Polyamide
Housing Finish: Gray
Mounting: DIN Rail, 35mm
Temperature Rating - max: 125 deg C (257 deg F)
Block Width: 0.2 in. (5.2mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 20A; Wire Range - 26-12 AWG; Model Type - XBPT25; Wire Terminal - Spring Clamp; Housing Material - Polyamide; Housing Finish - Gray; Mounting - DIN Rail, 35mm; Temperature Rating - max - 125 deg C (257 deg F); Block Width - mm - 5.2 mm; Block Width - in - 0.20"; Manufacturer Series - XB Series