Menu Search
EATON #XBPT4D22

Cutler-Hammer Terminal Block, 800V, 40A, 28-10 AWG, 3.43 in. L, Gray

SKU # 78211690568 Manufacturer Series: Series XB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Conductor Terminal Block
Configuration/​Wiring: 4-Wire
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 40A
Wire Range: 28-10 AWG
Wire Terminal: Spring Cage
Housing Material: Polyamide
Housing Finish: Gray
Mounting: DIN Rail
Temperature Rating - max: 125 deg C (257 deg F)
Temperature Rating - min: -40 deg C (-40 deg F)
Block Width: 0.24 in.
Block Length: 3.43 in.

The XB series from Eaton offers a complete terminal block system with a universal range of accessories. Marking, bridging and testing accessories are standardized across the different termination technologies - reducing inventory and logistics costs. The modular terminal block design allows for use of the different terminal block types together or individually, providing the highest degree of flexibility.