Menu Search
ENTRELEC #115118-11

Block, Terminal, Feed Thru, 600V, 50A, Gray

SKU # 62340299000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Feed-Thru Terminal Block
Rating - Voltage: 600V
Rating - Amps: 50A
Wire Range: 22 - 8 AWG
Model Type: M 6/8
Mounting: Screw Clamp
Block Width: 2.09 in.
Block Length: 1.75 in.

Block, Feed-Thru Terminal; Rating - Voltage: 600V; Rating - Amps: 50A; Wire Range: 22 - 8 AWG; Model Type: M 6/8; Mounting: Screw Clamp; Block Width - in: 2.09 in.; Block Length - in/mm: 1.75 in.

Additional Info: Ideal for explosive atmosphere. Suitable for use with standard DIN 46277/1 asymmetric DIN EN50022 rails. Gray.