Menu Search
Terminal Feed-Thru Blocks, Standard Standard Feed-Thru Terminal Block 41A 1000V

ENTRELEC #1SNK506010R0000

Standard Feed-Thru Terminal Block 41A 1000V

SKU #80432548828
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Standard Feed-Thru Terminal Block
Configuration/Wiring: Single Tier 2-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 1000V
Rating - Amps: 41A
Wire Range: 14-10 AWG
Model Type: ZS6
Wire Terminal: Screw Clamp
Housing Material: Polyamide
Housing Finish: Gray
Mounting: DIN Rail
Temperature Rating - max: 40 deg C (104 deg F)
Temperature Rating - min: -5 deg C (23 deg F)
Block Width: 2.22 / 56.3 in.
Block Width - mm: 53mm
Block Length: 0.24 in. (6mm)
Block Height: 2.22 in. (56.3mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 2-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 1000V; Rating - Amps - 41A; Wire Range - 14-10 AWG; Model Type - ZS6; Wire Terminal - Screw Clamp; Housing Material - Polyamide; Housing Finish - Grey; Mounting - DIN Rail; Temperature Rating - max - 40 deg C (104 deg F); Temperature Rating - min - -5 deg C (23 deg F); Block Width - mm - 53 mm; Block Width - in - 2.22/56.3; Block Height - in/mm - 2.22/56.3; Block Length - in/mm - 0.24/6; Additional Information - Cross section: 4mm²

Additional Info: Cross section: 4mm²