Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit; Construction Style - IEC; Rating - Voltage - 600V; Wire Range - 10-0 AWG; Model Type - ZS35-BL; Wire Terminal - Screw Clamp; Housing Material - Polyamide; Housing Finish - Blue; Mounting - DIN Rail, TH35; Temperature Rating - max - 110 deg C (230 deg F); Temperature Rating - min - -55 deg C (-67 deg F); Block Width - mm - 16.0 mm; Block Width - in - 0.63 in.; Block Height - in/mm - 2.37/60.3; Block Length - in/mm - 2.14/54.3