Menu Search

ENTRELEC #011568613

Switch Terminal Block 10A 300V

SKU: 80432515934
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Switch Terminal Block
Configuration/Wiring: Single Tier 1-Circuit
Construction Style: IEC
Rating - Voltage: 300V
Rating - Amps: 10A
Wire Range: 22-10 AWG
Model Type: M 4/6.SNB
Wire Terminal: Screw Clamp
Housing Finish: Gray
Mounting: DIN Rail
Block Width - mm: 6mm
Block Width - in: 0.24 in.
Block Height - in/mm: 2.34/59.5
Block Length - in/mm: 1.65/44.5
Description
Terminal Feed-Thru Blocks, Standard: Type - Switch Terminal Block; Configuration/Wiring - Single Tier 1-Circuit; Construction Style - IEC; Rating - Voltage - 300V; Rating - Amps - 10A; Wire Range - 22-10 AWG; Model Type - M 4/6.SNB; Wire Terminal - Screw Clamp; Housing Finish - Gray; Mounting - DIN Rail; Block Width - mm - 6.0 mm; Block Width - in - 0.24 in.; Block Height - in/mm - 2.34/59.5; Block Length - in/mm - 1.65/44.5; Additional Information - With Blade
Additional Info: With Blade