Menu Search
ENTRELEC #1SNK510010R0000

Terminal Block, 1000V, 76A, 24-4 AWG, 0.39 in. W x 2.20 in. H x 1.92 in. L Block, Polyamide

SKU # 80432548927 Manufacturer Series: SNK Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 1000V
Rating - Amps: 76A
Wire Range: 24-4 AWG
Model Type: ZS16
Wire Terminal: Screw Clamp
Housing Material: Polyamide
Housing Finish: Gray
Mounting: DIN Rail
Temperature Rating - max: 110 deg C (230 deg F)
Temperature Rating - min: -55 deg C (-67 deg F)
Block Width: 0.39 in. (10mm)
Block Length: 1.92 in. (48.8mm)
Block Height: 2.20 in. (56.1mm)

Terminal Feed-Thru Blocks, Standard: Type - Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 1000V; Rating - Amps - 76A; Wire Range - 24-4 AWG; Model Type - ZS16; Wire Terminal - Screw Clamp; Housing Material - Polyamide; Housing Finish - Gray; Mounting - DIN Rail; Temperature Rating - max - 110 deg C (230 deg F); Temperature Rating - min - -55 deg C (-67 deg F); Block Width - mm - 10.0 mm; Block Width - in - 0.39 in.; Block Height - in/mm - 2.20/56.1; Block Length - in/mm - 1.92/48.8; Additional Information - Spacing: 10 mm, Power Loss: 2.4 W, Wire Stripping Length: 13.5 mm; Manufacturer Series - SNK Series

Additional Info: Spacing: 10 mm, Power Loss: 2.4 W, Wire Stripping Length: 13.5 mm