Menu Search
PHOENIX CONTACT #3004362

Standard Feed-Thru Terminal Block 30A 600V

SKU # 80334509076 Manufacturer Series: UK Series
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 30A
Wire Range: 30-10 AWG
Model Type: UK5-N
Wire Terminal: Screw Clamp
Housing Material: Polyamide 6.6
Housing Finish: Gray
Mounting: DIN Rail, 35mm or C Rail, 32mm
Temperature Rating - max: 125 deg C (257 deg F)
Block Width: 0.24 in. (6.2mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 30A; Wire Range - 30-10 AWG; Model Type - UK5-N; Wire Terminal - Screw Clamp; Housing Material - Polyamide 6.6; Housing Finish - Gray; Mounting - DIN Rail, 35mm or C Rail, 32mm; Temperature Rating - max - 125 deg C (257 deg F); Block Width - mm - 6.2 mm; Block Width - in - 0.24"; Manufacturer Series - UK Series