Menu Search
THOMAS & BETTS #016511316

Grounding Terminal Block

SKU # 66201996020
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grounding Terminal Block
Configuration/​Wiring: Ground Block 2-Wire
Construction Style: IEC
Wire Range: 24-10 AWG
Model Type: M 4/6.P
Housing Finish: Green/Yellow
Mounting: DIN Rail
Block Width: 0.24 in. (6.1mm)
Block Length: 1.72 in. (43.5mm)
Block Height: 2.08 in. (53.0mm)

Terminal Feed-Thru Blocks, Standard: Type - Grounding Terminal Block; Configuration/Wiring - Ground Block 2-Wire; Construction Style - IEC; Wire Range - 24-10 AWG; Model Type - M 4/6.P; Housing Finish - Green/Yellow; Mounting - DIN Rail; Block Width - mm - 6.1 mm; Block Width - in - 0.24 in; Block Height - in/mm - 2.08/53.0; Block Length - in/mm - 1.72/43.5