Menu Search

THOMAS & BETTS #016511510

Grounding Terminal Block

SKU: 66201996022
Manufacturer Series: SNA Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Grounding Terminal Block
Configuration/Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Wire Range: 22-6 AWG
Model Type: M 10/10.P
Wire Terminal: Screw Clamp
Housing Finish: Green/Yellow
Mounting: DIN Rail, DIN 1-3
Block Width - mm: 10mm
Block Width - in: 0.39 in.
Block Height - in/mm: 2.09/53.0
Block Length - in/mm: 1.71/43.5
Description
Terminal Feed-Thru Blocks, Standard: Type - Grounding Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Wire Range - 22-6 AWG; Model Type - M 10/10.P; Wire Terminal - Screw Clamp; Housing Finish - Green/Yellow; Mounting - DIN Rail, DIN 1-3; Block Width - mm - 10.0 mm; Block Width - in - 0.39 in.; Block Height - in/mm - 2.09/53.0; Block Length - in/mm - 1.71/43.5; Manufacturer Series - SNA Series