Menu Search
THOMAS & BETTS #1SNK706010R0000

Standard Feed-Thru Terminal Block 600V

SKU # 88861418045
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit
Construction Style: IEC
Rating - Voltage: 600V
Wire Range: 26-10 AWG
Model Type: ZK4
Wire Terminal: Spring Clamp
Housing Material: Polyamide
Housing Finish: Gray
Mounting: DIN Rail, TH35
Temperature Rating - max: 110 deg C (230 deg F)
Temperature Rating - min: -55 deg C (-67 deg F)
Block Width: 2.18 / 55.3 in. (6mm)
Block Length: 1.62 in. (41.1mm)
Block Height: 2.18 in. (55.3mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit; Construction Style - IEC; Rating - Voltage - 600V; Wire Range - 26-10 AWG; Model Type - ZK4; Wire Terminal - Spring Clamp; Housing Material - Polyamide; Housing Finish - Gray; Mounting - DIN Rail, TH35; Temperature Rating - max - 110 deg C (230 deg F); Temperature Rating - min - -55 deg C (-67 deg F); Block Width - mm - 6.0 mm; Block Width - in - 2.18/55.3; Block Height - in/mm - 2.18/55.3; Block Length - in/mm - 1.62/41.1