Menu Search
Terminal Feed-Thru Blocks, Standard Standard Terminal Block 32A 800V
THOMAS & BETTS #011527122

Standard Terminal Block 32A 800V

SKU # 66201995645
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Standard Terminal Block
Configuration/​Wiring: Double Tier 2-Circuit 4-Wire
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 32A
Wire Range: 24-10 AWG
Model Type: M 4/6.D2
Wire Terminal: Compression Clamp
Housing Finish: Gray
Mounting: DIN Rail, DIN 1-3
Block Width: 0.24 in. (6mm)
Block Length: 2.57 in. (65.5mm)
Block Height: 2.54 in. (64.5mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Terminal Block; Configuration/Wiring - Double Tier 2-Circuit 4-Wire; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 32A; Wire Range - 24-10 AWG; Model Type - M 4/6.D2; Wire Terminal - Compression Clamp; Housing Finish - Gray; Mounting - DIN Rail, DIN 1-3; Block Width - mm - 6.0 mm; Block Width - in - 0.24 in.; Block Height - in/mm - 2.54/64.5; Block Length - in/mm - 2.57/65.5