Menu Search
WEIDMUELLER #C035546

Combi-Foot Terminal Block 25A 300V

SKU # 62683590720 Manufacturer Series: SAK Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combi-Foot Terminal Block
Configuration/​Wiring: Double Tier 2-Circuit 4-Wire
Construction Style: IEC
Rating - Voltage: 300V
Rating - Amps: 25A
Wire Range: 26-12 AWG
Model Type: DK 4 EN
Wire Terminal: Screw Clamp
Housing Material: Polyamide
Housing Finish: Beige
Mounting: DIN Rail, 32/35mm
Block Width: 0.24 in. (6mm)
Block Length: 1.97 in. (50.0mm)
Block Height: 2.24 in. (57.0mm)

Terminal Feed-Thru Blocks, Standard: Type - Combi-Foot Terminal Block; Configuration/Wiring - Double Tier 2-Circuit 4-Wire; Construction Style - IEC; Rating - Voltage - 300V; Rating - Amps - 25A; Wire Range - 26-12 AWG; Model Type - DK 4 EN ; Wire Terminal - Screw Clamp; Housing Material - Polyamide; Housing Finish - Beige; Mounting - DIN Rail, 32mm/35mm; Block Width - mm - 6.0 mm; Block Width - in - 0.24 in.; Block Height - in/mm - 2.24/57.0; Block Length - in/mm - 1.97/50.0; Additional Information - Cross Section: 4.0 mm sq; Manufacturer Series - SAK Series

Additional Info: Cross Section: 4.0 mm sq