Menu Search
WEIDMUELLER #0661260000

Grounding Terminal Block 800V

SKU # 62683597078 Manufacturer Series: SAK Series
RoHS Compliant
Type: Grounding Terminal Block
Configuration/​Wiring: Ground Block 2-Wire
Construction Style: IEC
Rating - Voltage: 800V
Wire Range: 20-8 AWG
Model Type: EK 6/35
Wire Terminal: Screw Clamp
Housing Material: Polyamide 6.6
Housing Finish: Green/Yellow
Mounting: DIN Rail, TS35
Temperature Rating - max: 100 deg C (212 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.31 in. (8mm)
Block Length: 2.22 in. (56.5mm)
Block Height: 1.73 in. (44mm)

Terminal Feed-Thru Blocks, Standard: Type - Grounding Terminal Block; Configuration/Wiring - Ground Block 2-Wire; Construction Style - IEC; Rating - Voltage - 800V; Wire Range - 20-8 AWG; Model Type - EK 6/35; Wire Terminal - Screw Clamp; Housing Material - Polyamide 6.6; Housing Finish - Green/Yellow; Mounting - DIN Rail, TS35; Temperature Rating - max - 100 deg C (212 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 8 mm; Block Width - in - 0.31"; Block Height - in/mm - 1.73/44; Block Length - in/mm - 2.22/56.5; Manufacturer Series - SAK Series