Menu Search
Terminal Feed-Thru Blocks, Standard Grounding Terminal Block 800V
WEIDMUELLER #0661360000

Grounding Terminal Block 800V

SKU # 62683597077 Manufacturer Series: SAK Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Grounding Terminal Block
Configuration/​Wiring: Ground Block 2-Wire
Construction Style: IEC
Rating - Voltage: 800V
Wire Range: 20-8 AWG
Model Type: EK 10/35
Wire Terminal: Screw Clamp
Housing Material: Polyamide 6.6
Housing Finish: Green/Yellow
Mounting: DIN Rail, TS35
Temperature Rating - max: 100 deg C (212 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.39 in. (10mm)
Block Length: 2.20 in. (56mm)
Block Height: 1.77 in. (45mm)

Terminal Feed-Thru Blocks, Standard: Type - Grounding Terminal Block; Configuration/Wiring - Ground Block 2-Wire; Construction Style - IEC; Rating - Voltage - 800V; Wire Range - 20-8 AWG; Model Type - EK 10/35; Wire Terminal - Screw Clamp; Housing Material - Polyamide 6.6; Housing Finish - Green/Yellow; Mounting - DIN Rail, TS35; Temperature Rating - max - 100 deg C (212 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 10 mm; Block Width - in - 0.39"; Block Height - in/mm - 1.77/45; Block Length - in/mm - 2.20/56; Manufacturer Series - SAK Series