Menu Search
WEIDMUELLER #1010100000

Grounding Terminal Block

SKU # 62683503982 Manufacturer Series: W Series
Type: Grounding Terminal Block
Configuration/​Wiring: Ground Block 2-Wire
Construction Style: IEC
Wire Range: 22-10 AWG
Model Type: WPE4
Wire Terminal: Screw Clamp
Housing Material: Wemid
Housing Finish: Green/Yellow
Mounting: DIN Rail, TS35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.24 in. (6.1mm)
Block Length: 2.20 in. (56mm)
Block Height: 1.85 in. (47mm)

Terminal Feed-Thru Blocks, Standard: Type - Grounding Terminal Block; Configuration/Wiring - Ground Block 2-Wire; Construction Style - IEC; Wire Range - 22-10 AWG; Model Type - WPE4; Wire Terminal - Screw Clamp; Housing Material - Wemid; Housing Finish - Green/Yellow; Mounting - DIN Rail, TS35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 6.1 mm; Block Width - in - 0.24"; Block Height - in/mm - 1.85/47; Block Length - in/mm - 2.20/56; Manufacturer Series - W Series