Menu Search
WEIDMUELLER #1036300000

Grounding Terminal Block

SKU # 62683590426 Manufacturer Series: W Series
Type: Grounding Terminal Block
Configuration/​Wiring: Ground Block 4-Wire
Construction Style: IEC
Wire Range: 26-12 AWG
Model Type: WDK2.5PE
Wire Terminal: Screw Clamp
Housing Material: Wemid
Housing Finish: Green/Yellow
Mounting: DIN Rail, TS35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.2 in. (5.1mm)
Block Length: 2.74 in. (69.5mm)
Block Height: 2.48 in. (63mm)

Terminal Feed-Thru Blocks, Standard: Type - Grounding Terminal Block; Configuration/Wiring - Ground Block 4-Wire; Construction Style - IEC; Wire Range - 26-12 AWG; Model Type - WDK2.5PE; Wire Terminal - Screw Clamp; Housing Material - Wemid; Housing Finish - Green/Yellow; Mounting - DIN Rail, TS35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 5.1 mm; Block Width - in - 0.20"; Block Height - in/mm - 2.48/63; Block Length - in/mm - 2.74/69.5; Manufacturer Series - W Series