Menu Search
Terminal Feed-Thru Blocks, Standard Modular Feed-Thru Terminal Block 24A 800V

WEIDMUELLER #1706040000

Modular Feed-Thru Terminal Block 24A 800V

SKU #62683501087
Manufacturer Series: Z Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Modular Feed-Thru Terminal Block
Configuration/Wiring: Single Tier 1-Circuit 3-Wire
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 24A
Wire Range: 26-12 AWG
Model Type: ZDU 2.5-2/3AN BL
Wire Terminal: Tension Clamp
Housing Material: Wemid
Housing Finish: Blue
Mounting: DIN Rail, TS35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.2 in.
Block Width - mm: 5.1mm
Block Length: 1.69 in. (43.0mm)
Block Height: 1.99 in. (50.5mm)

Terminal Feed-Thru Blocks, Standard: Type - Modular Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 3-Wire; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 24A; Wire Range - 26-12 AWG; Model Type - ZDU 2.5-2/3AN BL; Wire Terminal - Tension Clamp; Housing Material - Wemid; Housing Finish - Blue; Mounting - DIN Rail, TS35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 5.1 mm; Block Width - in - 0.20 in.; Block Height - in/mm - 1.99/50.5; Block Length - in/mm - 1.69/43.0; Additional Information - Cross Section: 2.5 mm sq; Manufacturer Series - Z Series

Additional Info: Cross Section: 2.5 mm sq