The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
WEIDMUELLER #1790990000

Modular Feed-Thru Terminal Block 24A 800V

SKU # 62683597924 Manufacturer Series: Z Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Feed-Thru Terminal Block
Configuration/​Wiring: Double Tier 2-Circuit 4-Wire
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 24A
Wire Range: 30-14 AWG
Model Type: ZDK 2.5-2
Wire Terminal: Tension Clamp
Housing Material: Wemid
Housing Finish: Dark Beige
Mounting: DIN Rail, TS35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.2 in. (5.1mm)
Block Length: 2.14 in. (54.5mm)
Block Height: 2.85 in. (72.5mm)

Terminal Feed-Thru Blocks, Standard: Type - Modular Feed-Thru Terminal Block; Configuration/Wiring - Double Tier 2-Circuit 4-Wire; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 24A; Wire Range - 30-14 AWG; Model Type - ZDK 2.5-2; Wire Terminal - Tension Clamp; Housing Material - Wemid; Housing Finish - Dark Beige; Mounting - DIN Rail, TS35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 5.1 mm; Block Width - in - 0.20 in.; Block Height - in/mm - 2.85/72.5; Block Length - in/mm - 2.14/54.5; Additional Information - Cross Section: 2.5 mm sq; Manufacturer Series - Z Series

Additional Info: Cross Section: 2.5 mm sq