Menu Search
WEIDMUELLER #0128320000

Modular Feed-Thru Terminal Block 32A 800V

SKU # 62683502479 Manufacturer Series: SAK Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 32A
Wire Range: 26-10 AWG
Model Type: SAK 4 KRG
Wire Terminal: Screw
Housing Material: KrG
Housing Finish: Medium Yellow
Mounting: DIN Rail, TH32
Temperature Rating - max: 130 deg C (266 deg F)
Temperature Rating - min: -60 deg C (-76 deg F)
Block Width: 2.02 in. (6.5mm)
Block Length: 2.02 in. (51.5mm)
Block Height: 1.57 in. (40.0mm)

Terminal Feed-Thru Blocks, Standard: Type - Modular Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 32A; Wire Range - 26-10 AWG; Model Type - SAK 4 KRG; Wire Terminal - Screw; Housing Material - KrG; Housing Finish - Medium Yellow; Mounting - DIN Rail, TH32; Temperature Rating - max - 130 deg C (266 deg F); Temperature Rating - min - -60 deg C (-76 deg F); Block Width - mm - 6.5 mm; Block Width - in - 2.02 in.; Block Height - in/mm - 1.57/40.0; Block Length - in/mm - 2.02/51.5 ; Additional Information - Cross Section: 4.0 mm sq; Manufacturer Series - SAK Series

Additional Info: Cross Section: 4.0 mm sq