You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WEIDMUELLER #1037800000

Modular Feed-Thru Terminal Block 32A 800V

SKU # 62683590352 Manufacturer Series: W Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 32A
Wire Range: 26-10 AWG
Model Type: WDU 4 GR
Wire Terminal: Screw Clamp
Housing Material: Wemid
Housing Finish: Gray
Mounting: DIN Rail, TS35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.24 in. (6.1mm)
Block Length: 1.83 in. (46.5mm)
Block Height: 2.36 in. (60.0mm)

Terminal Feed-Thru Blocks, Standard: Type - Modular Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 32A; Wire Range - 26-10 AWG; Model Type - WDU 4 GR; Wire Terminal - Screw Clamp; Housing Material - Wemid; Housing Finish - Gray; Mounting - DIN Rail, TS35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 6.1 mm; Block Width - in - 0.24 in.; Block Height - in/mm - 2.36/60.0; Block Length - in/mm - 1.83/46.5; Additional Information - Cross Section: 4.0 mm sq; Manufacturer Series - W Series

Additional Info: Cross Section: 4.0 mm sq