Menu Search
Terminal Feed-Thru Blocks, Standard Modular Terminal Block 1000V

WEIDMUELLER #1010400000

Modular Terminal Block 1000V

SKU #62683512667
Manufacturer Series: W Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Modular Terminal Block
Configuration/Wiring: Single Tier 2-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 1000V
Wire Range: 14-4 AWG
Model Type: WPE 16
Wire Terminal: Screw
Housing Material: Wemid
Housing Finish: Green/Yellow
Mounting: DIN Rail, TS35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.47 in.
Block Width - mm: 11.9mm
Block Length: 2.46 in. (62.5mm)
Block Height: 2.20 in. (56mm)

Terminal Feed-Thru Blocks, Standard: Type - Modular Terminal Block; Configuration/Wiring - Single Tier 2-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 1000V; Wire Range - 14-4 AWG; Model Type - WPE 16; Wire Terminal - Screw; Housing Material - Wemid; Housing Finish - Green/Yellow; Mounting - DIN Rail, TS35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 11.9 mm; Block Width - in - 0.47 in; Block Height - in/mm - 2.20/56; Block Length - in/mm - 2.46/62.5; Additional Information - Cross section: 1.50 mm - 150 mm; Manufacturer Series - W Series

Additional Info: Cross section: 1.50 mm - 150 mm