Menu Search
WEIDMUELLER #1784180000

Modular Terminal Block 10A 300V

SKU # 62683597961 Manufacturer Series: W Series
RoHS Compliant
Type: Modular Terminal Block
Configuration/​Wiring: Triple Tier 6-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 300V
Rating - Amps: 10A
Wire Range: 26-12 AWG
Model Type: DLD 2.5 DB
Wire Terminal: Screw
Housing Material: Wemid
Housing Finish: Dark Beige
Mounting: DIN Rail, TS35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.24 in. (6.1mm)
Block Length: 1.91 in. (48.5mm)
Block Height: 3.24 in. (82.5mm)

Terminal Feed-Thru Blocks, Standard: Type - Modular Terminal Block; Configuration/Wiring - Triple Tier 6-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 300V; Rating - Amps - 10A; Wire Range - 26-12 AWG; Model Type - DLD 2.5 DB; Wire Terminal - Screw; Housing Material - Wemid; Housing Finish - Dark Beige; Mounting - DIN Rail, TS35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 6.1 mm; Block Width - in - 0.24 in; Block Height - in/mm - 3.24/82.5; Block Length - in/mm - 1.91/48.5; Manufacturer Series - W Series