Menu Search
WEIDMUELLER #1024300000

Modular Terminal Block 1A 55V

SKU # 62683503027 Manufacturer Series: W Series
RoHS Compliant
Type: Modular Terminal Block
Configuration/​Wiring: Single Tier 2-Circuit 2-Wire
Rating - Voltage: 55V
Rating - Amps: 1A
Wire Range: 26-12 AWG
Model Type: WDU 2.5/TC
Wire Terminal: Screw
Housing Material: Wemid
Housing Finish: Dark Beige
Mounting: DIN Rail, TS35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.4 in. (10.2mm)
Block Length: 1.97 in. (50mm)
Block Height: 2.39 in. (60mm)

Terminal Feed-Thru Blocks, Standard: Type - Modular Terminal Block; Configuration/Wiring - Single Tier 2-Circuit 2-Wire; Rating - Voltage - 55V; Rating - Amps - 1A; Wire Range - 26-12 AWG; Model Type - WDU 2.5/TC; Wire Terminal - Screw; Housing Material - Wemid; Housing Finish - Dark Beige; Mounting - DIN Rail, TS35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 10.2 mm; Block Width - in - 0.40 in; Block Height - in/mm - 2.39/60; Block Length - in/mm - 1.97/50; Additional Information - Cross section: 0.05 mm - 300 mm; Manufacturer Series - W Series

Additional Info: Cross section: 0.05 mm - 300 mm