Menu Search
WEIDMUELLER #1022300000

Modular Terminal Block 20A 600V

SKU # 62683508203 Manufacturer Series: W Series
RoHS Compliant
Type: Modular Terminal Block
Configuration/​Wiring: Double Tier 4-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 20A
Wire Range: 22-12 AWG
Model Type: WDK 2.5V
Wire Terminal: Screw
Housing Material: Wemid
Housing Finish: Beige
Mounting: DIN Rail, TS35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.2 in. (5.1mm)
Block Length: 2.46 in. (62.5mm)
Block Height: 2.73 in. (69.5mm)

Terminal Feed-Thru Blocks, Standard: Type - Modular Terminal Block; Configuration/Wiring - Double Tier 4-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 20A; Wire Range - 22-12 AWG; Model Type - WDK 2.5V; Wire Terminal - Screw; Housing Material - Wemid; Housing Finish - Beige; Mounting - DIN Rail, TS35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 5.1 mm; Block Width - in - 0.20 in; Block Height - in/mm - 2.73/69.5; Block Length - in/mm - 2.46/62.5; Manufacturer Series - W Series