Menu Search
WEIDMUELLER #1041100000

Modular Terminal Block, 400V, 24A, 26-12 AWG, 2.461 in. W x 2.575 H, Wemid

SKU # 62683596032
RoHS Compliant
Type: Modular Terminal Block
Configuration/​Wiring: Double Tier
Construction Style: IEC
Rating - Voltage: 400V
Rating - Amps: 24A
Wire Range: 26-12 AWG
Model Type: WDK 2.5 ZQV
Wire Terminal: Screw
Housing Material: Wemid
Housing Finish: Dark Beige
Mounting: DIN Rail, TS35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 2.461 in. (62.5mm)
Block Length: 0.201 in. (5.100mm)
Block Height: 2.575 in. (65.400mm)

The WDK two-tier modular terminals can feed two potentials in one terminal. The type of cross-connection for potential distribution, which is either a screw (WQV) or plug-in version (ZQV), represents another distinguishing feature.