Menu Search
WEIDMUELLER #0354560000

Modular Terminal Block 800V

SKU # 62683595436 Manufacturer Series: SAK Series
RoHS Compliant
Type: Modular Terminal Block
Configuration/​Wiring: Single Tier 2-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 800V
Wire Range: 22-12 AWG
Model Type: EK 4
Wire Terminal: Screw
Housing Material: Polyamide 6.6
Housing Finish: Beige
Mounting: DIN Rail, TS32
Temperature Rating - max: 100 deg C (212 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.31 in. (8mm)
Block Length: 2.03 in. (51.5mm)
Block Height: 1.57 in. (40mm)

Terminal Feed-Thru Blocks, Standard: Type - Modular Terminal Block; Configuration/Wiring - Single Tier 2-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 800V; Wire Range - 22-12 AWG; Model Type - EK 4; Wire Terminal - Screw; Housing Material - Polyamide 6.6; Housing Finish - Beige; Mounting - DIN Rail, TS32; Temperature Rating - max - 100 deg C (212 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 8 mm; Block Width - in - 0.31 in; Block Height - in/mm - 1.57/40; Block Length - in/mm - 2.03/51.5; Manufacturer Series - SAK Series