Menu Search
WEIDMUELLER #0661060000

Modular Terminal Block 800V

SKU # 62683566106 Manufacturer Series: SAK Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Terminal Block
Configuration/​Wiring: Single Tier 2-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 800V
Wire Range: 22-12 AWG
Model Type: EK 2.5/35
Wire Terminal: Screw
Housing Material: Polyamide 6.6
Housing Finish: Green/Yellow
Mounting: DIN Rail, TS35
Temperature Rating - max: 100 deg C (212 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.24 in. (6mm)
Block Length: 1.57 in. (40mm)
Block Height: 2.22 in. (56.6mm)

Terminal Feed-Thru Blocks, Standard: Type - Modular Terminal Block; Configuration/Wiring - Single Tier 2-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 800V; Wire Range - 22-12 AWG; Model Type - EK 2.5/35; Wire Terminal - Screw; Housing Material - Polyamide 6.6; Housing Finish - Green/Yellow; Mounting - DIN Rail, TS35; Temperature Rating - max - 100 deg C (212 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 6 mm; Block Width - in - 0.24 in; Block Height - in/mm - 2.22/56.6; Block Length - in/mm - 1.57/40; Manufacturer Series - SAK Series