Menu Search
WEIDMUELLER #1010200000

Modular Terminal Block 800V

SKU # 62683509009 Manufacturer Series: W Series
RoHS Compliant
Type: Modular Terminal Block
Configuration/​Wiring: Single Tier 2-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 800V
Wire Range: 20-8 AWG
Model Type: WPE 6
Wire Terminal: Screw
Housing Material: Wemid
Housing Finish: Green/Yellow
Mounting: DIN Rail, TS35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.31 in. (7.9mm)
Block Length: 1.83 in. (46.5mm)
Block Height: 2.20 in. (56mm)

Terminal Feed-Thru Blocks, Standard: Type - Modular Terminal Block; Configuration/Wiring - Single Tier 2-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 800V; Wire Range - 20-8 AWG; Model Type - WPE 6; Wire Terminal - Screw; Housing Material - Wemid; Housing Finish - Green/Yellow; Mounting - DIN Rail, TS35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 7.9 mm; Block Width - in - 0.31 in; Block Height - in/mm - 2.20/56; Block Length - in/mm - 1.83/46.5; Additional Information - Cross section: 1.50 mm - 150 mm; Manufacturer Series - W Series

Additional Info: Cross section: 1.50 mm - 150 mm