Menu Search
WEIDMUELLER #0303560000

Standard Feed-Thru Terminal Block 125A 800V

SKU # 62683597276 Manufacturer Series: SAK Series
RoHS Compliant
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 125A
Wire Range: 12-2 AWG
Model Type: SAK 35
Wire Terminal: Screw Clamp
Housing Material: Polyamide 6.6
Housing Finish: Beige
Mounting: DIN Rail, TS32
Temperature Rating - max: 100 deg C (212 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.71 in. (18mm)
Block Length: 2.28 in. (58mm)
Block Height: 2.66 in. (67.5mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 125A; Wire Range - 12-2 AWG; Model Type - SAK 35; Wire Terminal - Screw Clamp; Housing Material - Polyamide 6.6; Housing Finish - Beige; Mounting - DIN Rail, TS32; Temperature Rating - max - 100 deg C (212 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 18 mm; Block Width - in - 0.71"; Block Height - in/mm - 2.66/67.5; Block Length - in/mm - 2.28/58; Manufacturer Series - SAK Series