Menu Search

WEIDMUELLER #0339860000

Standard Feed-Thru Terminal Block 125A 800V

SKU: 62683596693
Manufacturer Series: SAK Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Standard Feed-Thru Terminal Block
Configuration/Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 125A
Wire Range: 12-2 AWG
Model Type: SAK 35/EN
Wire Terminal: Screw Clamp
Housing Material: Polyamide 6.6
Housing Finish: Beige
Mounting: DIN Rail, TS32/TS35
Temperature Rating - max: 100 deg C (212 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width - mm: 18mm
Block Width - in: 0.71 in.
Block Height - in/mm: 2.50/63.5
Block Length - in/mm: 2.28/58
Description
Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 125A; Wire Range - 12-2 AWG; Model Type - SAK 35/EN; Wire Terminal - Screw Clamp; Housing Material - Polyamide 6.6; Housing Finish - Beige; Mounting - DIN Rail, TS32/TS35; Temperature Rating - max - 100 deg C (212 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 18 mm; Block Width - in - 0.71"; Block Height - in/mm - 2.50/63.5; Block Length - in/mm - 2.28/58; Manufacturer Series - SAK Series