Menu Search
Terminal Feed-Thru Blocks, Standard Standard Feed-Thru Terminal Block 175A 1000V

WEIDMUELLER #1024600000

Standard Feed-Thru Terminal Block 175A 1000V

SKU #62683510599
Manufacturer Series: W Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Standard Feed-Thru Terminal Block
Configuration/Wiring: Single Tier 2-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 1000V
Rating - Amps: 175A
Wire Range: 6-0 AWG
Model Type: WDU 70/95
Wire Terminal: Screw
Housing Material: Wemid
Housing Finish: Dark Beige
Mounting: DIN Rail, TS35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 1.06 in.
Block Width - mm: 27mm
Block Height - in/mm: 5.19/132
Block Length - in/mm: 4.21/107
Block Length: 4.21 in. (107mm)
Block Height: 5.19 in. (132mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 2-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 1000V; Rating - Amps - 175A; Wire Range - 6-0 AWG; Model Type - WDU 70/95; Wire Terminal - Screw; Housing Material - Wemid; Housing Finish - Dark Beige; Mounting - DIN Rail, TS35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 27 mm; Block Width - in - 1.06 in; Block Height - in/mm - 5.19/132; Block Length - in/mm - 4.21/107; Additional Information - Cross section: 0.05 mm - 300 mm; Manufacturer Series - W Series

Additional Info: Cross section: 0.05 mm - 300 mm